Zoro Homepage

Propylene Glycol with F1 Protector ALPHI-11 Full Strength

  • Mfr # F-155738-005

  • Zoro # G816560672


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Length
15 in
Material
Plastic
Color
Blue
Depth
13.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-155738-005
Zoro #
G816560672
UPC #
-
Country of Origin
Canada

Dimensions

Length
15 in
Depth
13.15 in

Details

Material
Plastic
Color
Blue

Description

Fernox Antifreeze Protector Alphi-11 is a combined glycol antifreeze and inhibitor. Offering long-term protection against frost, internal corrosion and limescale in heating and chilled water systems, including geothermal systems. Compatible with all metals and materials commonly used in hydronic systems including aluminum, Antifreeze Protector Alphi-11, is proven to work efficiently and has been tried and tested on installations worldwide and NSF HT1 approved.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.