Shop FERRARA
See all product information
Create Account
Candy, PK2
Mfr # 810128792066
Zoro # G323649556
product price:Â $88.15
/pk 2, $44.08/eaKey Features
Case Height
6 in
Case Length
9 in
Flavor
Peppermint
Case Size
10 lb
Case Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
810128792066
Zoro #
G323649556
UPC #
089424855250
Country of Origin
United States
Dimensions
Case Height
6 in
Case Length
9 in
Case Size
10 lb
Case Width
6 in
Item Size
5.33 g
Pack Length
9 in
Pack Width
6 in
Pack Height
6 in
Details
Item
Candy
Flavor
Peppermint
Product Type
Candy
Pack Size
5 lb
Package Type
Bag
Items per Pack
411
Packs per Case
2
Description
Candy, Packs per Case 2, Pack Width 6 in, Pack Length 9 in, Pack Height 6 in, Product Type Candy, Flavor Peppermint, Case Height 6 in, Case Length 9 in, Case Width 6 in, Items per Pack 411, Pack Size 5 lb, Case Size 10 lb, Item Size 5.33 g, Package Type Bag, Package Quantity 2
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.