Zoro Homepage

Funables Fruity Snacks, Mixed Berry, 2.5 oz Bag, 48PK

  • Mfr # FER05475

  • Zoro # G915511063


product price: $72.19
/pk 48, $1.50/ea

Key Features

Kosher
No
Gluten Free
Yes
Food Type
Gummy Candy
Contains Dairy
No
Flavor
Mixed Berry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FER05475
Zoro #
G915511063
UPC #
-
Country of Origin
United States

Details

Kosher
No
Gluten Free
Yes
Food Type
Gummy Candy
Contains Dairy
No
Flavor
Mixed Berry
Sugar Free
No
Item
Candy
Packaging Type
Bag
Contains Nuts
No

Description

Gummy candy giving you not just yummy flavors and better ingredients, but an open invitation to play. Made with real fruit puree, making it an excellent source of vitamins A, C, E while being gluten-free. Mixed berry bag comes with strawberry, raspberry, and blueberry flavors. Great for taking on the go.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.