0.41in x 1.31in, 600 VAC, 3 A, 100 kA AC Interrupt, GMG Body, Tin Plated Copper Ferrule

  • Mfr # AG3

  • Zoro # G016552453


product price:  $14.85
/ea

Key Features

AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG3
Zoro #
G016552453
UPC #
78200190508
Country of Origin
Mexico

Details

AC Voltage Rating
600V AC
Item
UL Class Fuse

Description

0.41in x 1.31in, 600 VAC, 3 A, 100 kA AC Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class G, Current Limiting, Time Delay, Low Vage UL Power Fuse 4 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.