0.41in x 1.5in, 250 VAC, 2-8/10 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule

  • Mfr # TRM2-8/10

  • Zoro # G116552186


product price:  $10.65
/ea
Sold in multiples of 2 for $21.30

Key Features

AC Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRM2-8/10
Zoro #
G116552186
UPC #
78200174335
Country of Origin
Mexico

Details

AC Voltage Rating
250V AC

Description

0.41in x 1.5in, 250 VAC, 2-8/10 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.