0.41in x 1.5in, 600 VAC, 300 VDC, 10 A, 200 kA Interrupt Rating, GMG

  • Mfr # ATDR10

  • Zoro # G716552500


product price: $29.02
/ea

Key Features

DC Voltage Rating
300V DC
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATDR10
Zoro #
G716552500
UPC #
78200190107
Country of Origin
Mexico

Details

DC Voltage Rating
300V DC
AC Voltage Rating
600V AC

Description

0.41in x 1.5in, 600 VAC, 300 VDC, 10 A, 200 kA Interrupt Rating, GMG Body/Insulating, Tin Plated Copper Connection/Terminal, Ferrule Terminal, Clip Mount, Class CC, Low Vage, Current Limiting, Time Delay Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.