0.56in x 0.88in, 300 VAC/160 VDC, 60 A, 200 kA AC/50 kA DC Interrupt, GMG Body, Copper

  • Mfr # A3T60

  • Zoro # G216552413


product price:  $22.79
/ea

Key Features

AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3T60
Zoro #
G216552413
UPC #
78200189014
Country of Origin
Mexico

Details

AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Item
UL Class Fuse

Description

0.56in x 0.88in, 300 VAC/160 VDC, 60 A, 200 kA AC/50 kA DC Interrupt, GMG Body, Copper Ferrule Terminal, Clip Mount, Class T, Current Limiting, Fast Acting, Low Vage UL Power Fuse 10 per Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.