Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.56in x 2in, 250 VAC/VDC, 110 A, 200 kA AC/100 kA DC Interrupt, Polyester Body, Tin Plated

  • Mfr # A2D110R

  • Zoro # G716552401


product price: $136.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2D110R
Zoro #
G716552401
UPC #
78200199104
Country of Origin
Mexico

Details

Item
UL Class Fuse
AC Voltage Rating
250V AC

Description

0.56in x 2in, 250 VAC/VDC, 110 A, 200 kA AC/100 kA DC Interrupt, Polyester Body, Tin Plated Copper Blade Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Indicator 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.