0.56in x 2in, 250 VAC/VDC, 12 A, 50 kA AC/20 kA DC Interrupt, Paper Body, Copper Ferrule

  • Mfr # OT12

  • Zoro # G916552409


product price:  $7.35
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.70

Key Features

AC Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OT12
Zoro #
G916552409
UPC #
78200170010
Country of Origin
Mexico

Details

Item
UL Class Fuse
AC Voltage Rating
250V AC

Description

0.56in x 2in, 250 VAC/VDC, 12 A, 50 kA AC/20 kA DC Interrupt, Paper Body, Copper Ferrule Terminal, Clip Mount, Class K5, Fast Acting, Low Vage UL Power Fuse 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.