Shop FERRAZ SHAWMUT

0.81in x 2.25in, 600 VAC 50/60 Hz/500 VDC, 1 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body,

  • Mfr # AJT1

  • Zoro # G616552495


product price:  $20.99
/ea

Key Features

AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Series
AJT
Length
2-1/4 in
Interrupt Rating
200 kA (AC), 100 kA (DC)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJT1
Zoro #
G616552495
UPC #
78200196253
Country of Origin
Mexico

Dimensions

Length
2-1/4 in
Diameter
13/16 in

Details

AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Item
UL Class Fuse
Series
AJT
Interrupt Rating
200 kA (AC), 100 kA (DC)

Description

0.81in x 2.25in, 600 VAC 50/60 Hz/500 VDC, 1 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Class J, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Blown Indicator 10 per Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.