0.81in x 2.25in, 600 VAC 50/60 Hz/500 VDC, 10 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin

  • Mfr # AJT10

  • Zoro # G516552182


product price:  $45.89
/ea

Key Features

AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJT10
Zoro #
G516552182
UPC #
78200196272
Country of Origin
Mexico

Details

AC Voltage Rating
600V AC
DC Voltage Rating
500V DC
Item
UL Class Fuse

Description

0.81in x 2.25in, 600 VAC 50/60 Hz/500 VDC, 10 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class J, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Blown Indicator 5 per Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.