Shop FERRAZ SHAWMUT
See all product information
Create Account
0.81in x 2.25in, 600 VAC 50/60 Hz/500 VDC, 12 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin
- Mfr # AJT12
- Zoro # G916552478
product price:Â
$
31.99
/ea
Key Features
AC Voltage Rating
600V AC 50/60 Hz
DC Voltage Rating
500V DC
Diameter
0.813 in
Length
2.25 in
Interrupt Rating
200 kA (AC), 100 kA (DC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AJT12
- Zoro #
- G916552478
- UPC #
- 78200196310
- Country of Origin
- Mexico
- AC Voltage Rating
- 600V AC 50/60 Hz
- Item
- UL Class Fuse
- DC Voltage Rating
- 500V DC
- Series
- AJT
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Amps
- 12 A
Dimensions
- Diameter
- 0.813 in
- Length
- 2.25 in
Description
0.81in x 2.25in, 600 VAC 50/60 Hz/500 VDC, 12 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class J, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Blown Indicator 10 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.