0.81in x 3in, 250 VAC/VDC, 60 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated

  • Mfr # A2D60R

  • Zoro # G616552310


product price:  $37.15
/ea

Key Features

AC Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2D60R
Zoro #
G616552310
UPC #
78200199094
Country of Origin
Mexico

Details

AC Voltage Rating
250V AC
Item
UL Class Fuse

Description

0.81in x 3in, 250 VAC/VDC, 60 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Indicator 10 per Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.