0.81in x 5in, 600 VAC/300 VDC, 30 A, 50 kA AC/20 kA DC Interrupt, Paper Body, Copper Ferrule

  • Mfr # OTS30

  • Zoro # G816552295


product price:  $23.99
/ea

Key Features

DC Voltage Rating
300V DC
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OTS30
Zoro #
G816552295
UPC #
78200170074
Country of Origin
Mexico

Details

Item
UL Class Fuse
DC Voltage Rating
300V DC
AC Voltage Rating
600V AC

Description

0.81in x 5in, 600 VAC/300 VDC, 30 A, 50 kA AC/20 kA DC Interrupt, Paper Body, Copper Ferrule Terminal, Clip Mount, Class K5, Fast Acting, Low Vage UL Power Fuse 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.