Shop FERRAZ SHAWMUT
See all product information
Create Account
0.81in x 5in, 600 VAC/VDC, 10 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated
- Mfr # A6D10R
- Zoro # G916552553
product price:Â
$
30.65
/ea
Key Features
AC Voltage Rating
600V AC
Series
A6D-R
Interrupt Rating
200 kA (AC), 100 kA (DC)
Length
5 in
Diameter
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6D10R
- Zoro #
- G916552553
- UPC #
- 78200199180
- Country of Origin
- Mexico
- Item
- UL Class Fuse
- AC Voltage Rating
- 600V AC
- Series
- A6D-R
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Amps
- 10 A
Dimensions
- Length
- 5 in
- Diameter
- 13/16 in
Description
0.81in x 5in, 600 VAC/VDC, 10 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Indicator 10 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.