1.06in x 2.44in, 300 VAC/160 VDC, 125 A, 200 kA AC/50 kA DC Interrupt, GMG Body, Copper Blade

  • Mfr # A3T125

  • Zoro # G116552292


product price:  $98.15
/ea

Key Features

AC Voltage Rating
300V AC, 160V DC
DC Voltage Rating
160V DC
Series
A3T
Diameter
1.06 in
Length
2.44 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3T125
Zoro #
G116552292
UPC #
78200189020
Country of Origin
Mexico

Dimensions

Diameter
1.06 in
Length
2.44 in

Details

AC Voltage Rating
300V AC, 160V DC
DC Voltage Rating
160V DC
Item
UL Class Fuse
Series
A3T
Amps
125A
Interrupt Rating
200 kA (AC), 50 kA (DC)

Description

1.06in x 2.44in, 300 VAC/160 VDC, 125 A, 200 kA AC/50 kA DC Interrupt, GMG Body, Copper Blade Terminal, Bolted Mount, Class T, Current Limiting, Fast Acting, Low Vage UL Power Fuse 1 per Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.