This item is Discontinued.

Ferraz Shawmut 1.06in x 5.5in, 600 VAC/300 VDC, 50 A, 50 kA AC/20 kA DC Interrupt, PolyTube Body, Copper OTS50

1.06in x 5.5in, 600 VAC/300 VDC, 50 A, 50 kA AC/20 kA DC Interrupt, PolyTube Body, Copper (Discontinued)

  • Mfr # OTS50
  • Zoro # G516552403
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OTS50
Zoro #
G516552403
UPC #
78200170078
Country of Origin
Mexico

Details

Item
UL Class Fuse
DC Voltage Rating
300V DC
AC Voltage Rating
600V AC

Description

1.06in x 5.5in, 600 VAC/300 VDC, 50 A, 50 kA AC/20 kA DC Interrupt, PolyTube Body, Copper Ferrule Terminal, Clip Mount, Class K5, Fast Acting, Low Vage UL Power Fuse 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.