1.06in x 5.5in, 600 VAC/VDC, 45 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated

  • Mfr # A6D45R
  • Zoro # G316552610
product price: 
$
33.79
/ea

Key Features

AC Voltage Rating
600V AC
Interrupt Rating
200 kA (AC), 100 kA (DC)
Diameter
1-1/16 in
Series
A6D-R
Amps
45 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A6D45R
Zoro #
G316552610
UPC #
78200199202
Country of Origin
Mexico

Dimensions

Diameter
1-1/16 in
Length
5-1/2 in

Details

AC Voltage Rating
600V AC
Item
UL Class Fuse
Interrupt Rating
200 kA (AC), 100 kA (DC)
Series
A6D-R
Amps
45 A

Description

1.06in x 5.5in, 600 VAC/VDC, 45 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Indicator 10 per Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.