
110A AMP 600V-AC BLADE FUSE
Mfr # AJT110
Zoro # G013369146
product price: $84.69
/ea
Free Shipping & Returns
Key Features
Body Material
GMG
AC Voltage Rating
600 V
DC Voltage Rating
500 VDC
Interrupt Rating
200 kA
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJT110
Zoro #
G013369146
UPC #
-
Country of Origin
Unknown
Details
Amps
110 A
Body Material
GMG
AC Voltage Rating
600 V
DC Voltage Rating
500 VDC
Interrupt Rating
200 kA
Body Style
Blade
Speed
Time Delay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.