Zoro Homepage

125A AMP 500V-AC 500V-DC SEMICONDUCTOR FUSE

  • Mfr # A50QS125-4

  • Zoro # G213381870


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Speed
High Speed
Body Material
GMG
Body Style
Blade
DC Voltage Rating
500 V
Interrupt Rating
50 kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A50QS125-4
Zoro #
G213381870
UPC #
-
Country of Origin
Unknown

Dimensions

Length
3.63 in

Details

Speed
High Speed
Body Material
GMG
Body Style
Blade
DC Voltage Rating
500 V
Interrupt Rating
50 kA
AC Voltage Rating
500 V
Amps
125 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.