
1.31in x 7.88in, 600 VAC/VDC, 50/60 Hz, 90 A, 200 kA Interrupt Rating, Poly Tube
Mfr # TRS90R
Zoro # G516552359
product price:Â $83.25
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
600V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRS90R
Zoro #
G516552359
UPC #
78200174910
Country of Origin
Mexico
Details
Item
UL Class Fuse
AC Voltage Rating
600V AC
Description
1.31in x 7.88in, 600 VAC/VDC, 50/60 Hz, 90 A, 200 kA Interrupt Rating, Poly Tube Body/Insulating, Tin Plated Copper Connection/Terminal, Blade Terminal, Clip Mount, Class RK5, Low Voltage, Current Limiting, Time Delay Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.