1.33in x 2.75in, 300 VAC/160 VDC, 350 A, 200 kA AC/50 kA DC Interrupt, GMG Body, Copper Blade
- Mfr # A3T350
- Zoro # G216552239
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Amps
350 A
Series
A3T
Length
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A3T350
- Zoro #
- G216552239
- UPC #
- 78200189027
- Country of Origin
- Mexico
Dimensions
- Length
- 2.75 in
- Diameter
- 1.33 in
Details
- AC Voltage Rating
- 300V AC
- DC Voltage Rating
- 160V DC
- Item
- UL Class Fuse
- Amps
- 350 A
- Series
- A3T
- Interrupt Rating
- 200 kA (AC), 50 kA (DC)
Description
1.33in x 2.75in, 300 VAC/160 VDC, 350 A, 200 kA AC/50 kA DC Interrupt, GMG Body, Copper Blade Terminal, Bolted Mount, Class T, Current Limiting, Fast Acting, Low Vage UL Power Fuse 1 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.