1.5in x 4.34in, 500 VAC, 450 VDC, 300 A, 52 kA AC Interrupt, GMG Body, Tin Plated Brass Blade
- Mfr # A50P300-4
- Zoro # G616552150
product price:Â
$
99.69
/ea
Key Features
AC Voltage Rating
500V AC
DC Voltage Rating
450V DC
Series
A50P
Length
4.34 in
Interrupt Rating
52 kA (AC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A50P300-4
- Zoro #
- G616552150
- UPC #
- 78200194619
- Country of Origin
- Mexico
Dimensions
- Length
- 4.34 in
- Diameter
- 1.5 in
Details
- Item
- Semiconductor Fuse
- AC Voltage Rating
- 500V AC
- DC Voltage Rating
- 450V DC
- Series
- A50P
- Interrupt Rating
- 52 kA (AC)
- Amps
- 300 A
Description
1.5in x 4.34in, 500 VAC, 450 VDC, 300 A, 52 kA AC Interrupt, GMG Body, Tin Plated Brass Blade Terminal, Bolted Mount, Round, Current Limiting, High Speed, Very Fast Acting, Semiconductor Protection Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.