2.12in x 7.13in, 600 VAC/300 VDC, 350 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Brass Alloy

  • Mfr # A4J350

  • Zoro # G616552198


product price:  $478.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Length
7-1/8 in
Diameter
2-1/8 in
Interrupt Rating
200 kA (AC), 100 kA (DC)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A4J350
Zoro #
G616552198
UPC #
78200196043
Country of Origin
Mexico

Dimensions

Length
7-1/8 in
Diameter
2-1/8 in

Details

AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Item
UL Class Fuse
Amps
350A
Interrupt Rating
200 kA (AC), 100 kA (DC)
Series
A4J

Description

2.12in x 7.13in, 600 VAC/300 VDC, 350 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Brass Alloy Blade Terminal, Clip Mount, Class J, Current Limiting, Fast Acting, Low Vage UL Power Fuse 1 per Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.