
250 VAC/VDC, 30 A, 14 to 2 AWG Aluminum/Copper, 2-Pole, Molded Glass Filled
Mfr # 20307
Zoro # G716501034
product price: $18.45
/eaKey Features
Body Width
2.03 in
Mounting Style
Direct Screw Mount
Wire Size
14 to 2 AWG
Number of Poles
2
Spring Reinforced Clip
Spring Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20307
Zoro #
G716501034
UPC #
78200175993
Country of Origin
Mexico
Dimensions
Body Width
2.03 in
Wire Size
14 to 2 AWG
Body Height
1.38 in
Body Length
3 in
Details
Mounting Style
Direct Screw Mount
Number of Poles
2
Spring Reinforced Clip
Spring Reinforced
Body Material
Glass Filled Polycarbonate
Description
250 VAC/VDC, 30 A, 14 to 2 AWG Aluminum/Copper, 2-Pole, Molded Glass Filled Polycarbonate, Tin Plated Copper Clip, Box Terminal, Class H/K, Spring Reinforced, Barrier, Fuse Block
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.