
2.5in x 10.75in, 600 VAC/300 VDC, 1100 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Silver
Mfr # A4BY1100
Zoro # G416552367
product price:Â $1,848.99
/ea
Free Shipping & Returns
Key Features
DC Voltage Rating
300V DC
AC Voltage Rating
600V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A4BY1100
Zoro #
G416552367
UPC #
78200193915
Country of Origin
Mexico
Details
DC Voltage Rating
300V DC
Item
UL Class Fuse
AC Voltage Rating
600V AC
Description
2.5in x 10.75in, 600 VAC/300 VDC, 1100 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Silver Plated Copper Blade Terminal, Bolted Mount, Class L, Current Limiting, 4 Sec Time Delay, Low Vage UL Power Fuse 1 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.