2.5in x 8.63in, 600 VAC/300 VDC, 700 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Silver Plated

  • Mfr # A4BY700

  • Zoro # G816552530


product price:  $1,164.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4BY700
Zoro #
G816552530
UPC #
78200193909
Country of Origin
Mexico

Details

Item
UL Class Fuse
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC

Description

2.5in x 8.63in, 600 VAC/300 VDC, 700 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Silver Plated Copper Blade Terminal, Bolted Mount, Class L, Current Limiting, 4 Sec Time Delay, Low Vage UL Power Fuse 1 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.