3.12in x 13.38in, 600 VAC/VDC, 600 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin

  • Mfr # A6D600R

  • Zoro # G216552468


product price:  $653.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
Amps
600A
Interrupt Rating
200 kA (AC), 100 kA (DC)
Diameter
3-1/8 in
Length
13-3/8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A6D600R
Zoro #
G216552468
UPC #
78200199230
Country of Origin
Mexico

Dimensions

Diameter
3-1/8 in
Length
13-3/8

Details

AC Voltage Rating
600V AC
Item
UL Class Fuse
Amps
600A
Interrupt Rating
200 kA (AC), 100 kA (DC)
Series
A6D-R

Description

3.12in x 13.38in, 600 VAC/VDC, 600 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Blade Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Indicator 1 per Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.