3.5in x 10.75in, 600 VAC 50/60 Hz/500 VDC, 2000 A, 200 kA AC/100 kA DC Interrupt, GMG Body,

  • Mfr # A4BT2000

  • Zoro # G716552463


product price:  $1,265.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
500V DC
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A4BT2000
Zoro #
G716552463
UPC #
78200193998
Country of Origin
Mexico

Details

DC Voltage Rating
500V DC
AC Voltage Rating
600V AC
Item
UL Class Fuse

Description

3.5in x 10.75in, 600 VAC 50/60 Hz/500 VDC, 2000 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Silver Plated Copper Blade Terminal, Bolted Mount, Class L, Current Limiting, Full 10 Sec Time Delay, Low Vage UL Power Fuse 1 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.