Zoro Homepage

3in or 4in, Push-Fit, ABS-DWV, Air Admittance Valve

  • Mfr # 20302

  • Zoro # G816501033


product price: $15.25
/ea

Key Features

Body Width
2.03 in
Body Length
3 in
Body Height
1.38 in
Number of Poles
2
Body Material
GFPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20302
Zoro #
G816501033
UPC #
78200175747
Country of Origin
Mexico

Dimensions

Body Width
2.03 in
Body Length
3 in
Body Height
1.38 in

Details

Number of Poles
2
Body Material
GFPC
Connector Type
Box

Description

3in or 4in, Push-Fit, ABS-DWV, Air Admittance Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.