
500A AMP 700V-AC 700V-DC SEMICONDUCTOR FUSE
Mfr # A70QS500-4
Zoro # G113381871
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Body Material
GMG
AC Voltage Rating
700 V
Amps
500 A
Interrupt Rating
40 kA
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A70QS500-4
Zoro #
G113381871
UPC #
-
Country of Origin
Unknown
Dimensions
Length
5.09 in
Details
Body Material
GMG
AC Voltage Rating
700 V
Amps
500 A
Interrupt Rating
40 kA
Body Style
Blade
DC Voltage Rating
700 V
Speed
High Speed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.