
600 VAC/VDC, 100 A, 1-Pole, 6 to 2/0 AWG Aluminum/Copper, GFPC Body, Box Terminal, Direct Screw
Mfr # 61036J
Zoro # G116552377
product price:Â $43.79
/eaKey Features
Number of Poles
1
Spring Reinforced Clip
Spring Reinforced
Connector Type
Box
Mounting Style
Direct Screw Mount
Body Material
GFPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61036J
Zoro #
G116552377
UPC #
-
Country of Origin
Mexico
Dimensions
Wire Size
6 to 2/0 AWG
Details
Number of Poles
1
Spring Reinforced Clip
Spring Reinforced
Connector Type
Box
Mounting Style
Direct Screw Mount
Body Material
GFPC
UL Class
J
Voltage Rating
600 VAC/VDC
Description
600 VAC/VDC, 100 A, 1-Pole, 6 to 2/0 AWG Aluminum/Copper, GFPC Body, Box Terminal, Direct Screw Mount, Clip-In Fuse Installation, Class J, Spring Reinforced, Fuse Block
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.