
600 VAC/VDC, 30 A, 1-Pole, 14 to 6 AWG Copper, GFPC, Copper Box Terminal,
Mfr # 30351R
Zoro # G216552390
product price: $18.15
/eaKey Features
Body Height
1.31 in
Wire Size
14 to 6 AWG
UL Class
CC
Body Width
0.75 in
Body Material
GFPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30351R
Zoro #
G216552390
UPC #
78200166362
Country of Origin
Mexico
Dimensions
Body Height
1.31 in
Wire Size
14 to 6 AWG
Body Width
0.75 in
Body Length
3.04 in
Details
Number of Poles
1
UL Class
CC
Body Material
GFPC
Mounting Style
Screw/DIN-Rail
Description
600 VAC/VDC, 30 A, 1-Pole, 14 to 6 AWG Copper, GFPC, Copper Box Terminal, Screw/DIN-Rail Mount, Class CC, Fuse Block
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.