
600 VAC/VDC, 30 A, 14 to 10 AWG Copper, GFPC Body, Pressure Plate with Quick-Connect
Mfr # 30320R
Zoro # G316552313
product price:Â $8.89
/eaKey Features
Mounting Style
Screw/DIN-Rail
Wire Size
14 to 10 AWG
Body Material
GFPC
UL Class
CC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30320R
Zoro #
G316552313
UPC #
78200166354
Country of Origin
Mexico
Dimensions
Wire Size
14 to 10 AWG
Details
Number of Poles
Adder
Mounting Style
Screw/DIN-Rail
Body Material
GFPC
UL Class
CC
Description
600 VAC/VDC, 30 A, 14 to 10 AWG Copper, GFPC Body, Pressure Plate with Quick-Connect Terminal, Screw/DIN-Rail Mount, Clip-In Fuse Installation, Class CC, Adder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.