
600 VAC/VDC, 30 A, 3-Pole, 14 to 6 AWG Solid/Stranded, Lead-Free, Polyamide, DIN-Rail Mount,
Mfr # USM3I
Zoro # G016552330
product price: $81.39
/ea
Free Shipping & Returns
Key Features
Body Width
2.07 in
Body Height
2.32 in
Body Length
3.07 in
Wire Size
14 to 6 AWG
Body Material
Polyamide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USM3I
Zoro #
G016552330
UPC #
78200183001
Country of Origin
Mexico
Dimensions
Body Width
2.07 in
Body Height
2.32 in
Body Length
3.07 in
Wire Size
14 to 6 AWG
Details
Body Material
Polyamide
Mounting Style
DIN-Rail
Number of Poles
3
Connector Type
Pressure Plate
Description
600 VAC/VDC, 30 A, 3-Pole, 14 to 6 AWG Solid/Stranded, Lead-Free, Polyamide, DIN-Rail Mount, Modular Finger Safe, Fuse Holder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.