Zoro Homepage

600V 2A 5X13/16 K5 FUSE

  • Mfr # OTS2

  • Zoro # G612926931


product price: $10.19
/ea

Key Features

Amps
2 A
AC Voltage Rating
600 VAC
Interrupt Rating
50 KiloA
Diameter
13/16 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTS2
Zoro #
G612926931
UPC #
78200170061
Country of Origin
United States

Dimensions

Diameter
13/16 in
Length
5 in

Details

Amps
2 A
AC Voltage Rating
600 VAC
Interrupt Rating
50 KiloA
Standards
UL 248-9, CSA C22.2
Fits Fuse Block Style
Non-Rejection
Body Material
Paper
Speed
Fast-Acting
DC Voltage Rating
300 V DC

Description

13/16'' x 5'', 600 VAC, 300 VDC, 2 A, 50 kA AC/20 kA DC Interrupt Rating, Paper Body, Copper Ferrule Terminal, Clip Mount, Fast Acting, One Time, Class K5, Low Voltage Power Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.