Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

600V 4A J TD NON-IND

  • Mfr # AJT4N

  • Zoro # G616466990


product price: $32.35
/ea

Key Features

Visual Indication
Non-Indicating
Body Material
GMG
DC Voltage Rating
500 V
Speed
Time Delay
Length
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT4N
Zoro #
G616466990
UPC #
78200149808
Country of Origin
Mexico

Dimensions

Length
2.25 in

Details

Visual Indication
Non-Indicating
Body Material
GMG
DC Voltage Rating
500 V
Speed
Time Delay
AC Voltage Rating
600 V
Amps
4A
Interrupt Rating
200 kA

Description

600V 4A J TD NON-IND

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.