Zoro Homepage

AMP-TRAP 2000 J 225A AMP 600V-AC BLADE FUSE

  • Mfr # AJT225

  • Zoro # G913365194


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
200 kA
DC Voltage Rating
500 VDC
Body Style
Blade
Length
7.13 in
AC Voltage Rating
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT225
Zoro #
G913365194
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7.13 in

Details

Interrupt Rating
200 kA
Amps
225A
DC Voltage Rating
500 VDC
Body Style
Blade
AC Voltage Rating
600 V
Speed
Time Delay
Body Material
GMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.