Zoro Homepage

AMP-TRAP BLADE FUSE 300A 600V-AC J

  • Mfr # AJT300

  • Zoro # G022633313


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Amps
300A
AC Voltage Rating
600 V
DC Voltage Rating
500 VDC
Body Material
GMG
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AJT300
Zoro #
G022633313
UPC #
-
Country of Origin
Unknown

Dimensions

Length
7.13 in

Details

Amps
300A
AC Voltage Rating
600 V
DC Voltage Rating
500 VDC
Body Material
GMG
Body Style
Blade
Speed
Time Delay
Interrupt Rating
200 kA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.