Zoro Homepage

AMP-TRAP BLADE FUSE 600A AMP 600V-AC

  • Mfr # A6Y600-5

  • Zoro # G016482859


product price: $1,516.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
200 kA
Body Material
GMG
Length
15.19 in
Body Style
Blade
AC Voltage Rating
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6Y600-5
Zoro #
G016482859
UPC #
-
Country of Origin
Unknown

Dimensions

Length
15.19 in

Details

Interrupt Rating
200 kA
Body Material
GMG
Body Style
Blade
AC Voltage Rating
600V AC
Amps
600A
DC Voltage Rating
500V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.