Zoro Homepage

AMPTRAP SEMICONDUCTOR FUSE 500A AMP 700V-AC

  • Mfr # A70QS500-4IL

  • Zoro # G316482962


product price: $833.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
700 V
Body Material
GMG
AC Voltage Rating
700 V
Amps
500 A
Length
5.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A70QS500-4IL
Zoro #
G316482962
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5.09 in

Details

DC Voltage Rating
700 V
Body Material
GMG
AC Voltage Rating
700 V
Amps
500 A
Interrupt Rating
40 kA
Speed
High Speed
Body Style
Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.