BLADE FUSE J 600A AMP 600V-AC
Mfr # AJT600
Zoro # G522633745
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
200 kA
Body Style
Blade
Length
8 in
AC Voltage Rating
600 V
Body Material
GMG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJT600
Zoro #
G522633745
UPC #
-
Country of Origin
Unknown
Dimensions
Length
8 in
Details
Interrupt Rating
200 kA
Amps
600A
Body Style
Blade
AC Voltage Rating
600 V
Body Material
GMG
Speed
Time Delay
DC Voltage Rating
500 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.