
Blade Fuse J 600a Amp 600v-ac
Mfr # AJT600
Zoro # G814921970
product price: $351.89
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
200 kA
Body Style
Blade
Body Material
GMG
AC Voltage Rating
600 V
Speed
Time Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJT600
Zoro #
G814921970
UPC #
-
Country of Origin
Unknown
Details
Interrupt Rating
200 kA
Body Style
Blade
Body Material
GMG
AC Voltage Rating
600 V
Amps
600 A
Speed
Time Delay
DC Voltage Rating
500 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.