
Distribution Fuses
Mfr # A50P600-4
Zoro # G816552202
product price: $384.99
/ea
Free Shipping & Returns
Key Features
Type
Round, Semiconductor
Interrupt Rating
100 kA (AC), 79 kA (DC)
Speed
Very Fast Acting
Characteristics
Very Fast Acting, High Speed
Body Style
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A50P600-4
Zoro #
G816552202
UPC #
78200194626
Country of Origin
Mexico
Dimensions
Length
4.47 in
Diameter
2 in
Details
Type
Round, Semiconductor
Interrupt Rating
100 kA (AC), 79 kA (DC)
Speed
Very Fast Acting
Characteristics
Very Fast Acting, High Speed
Body Style
Blade
Series
A50P
Amps
600 A
AC Voltage Rating
500 VAC
Standards
UL
Body Material
GMG
Terminal Type
Blade
Current Rating
600 A
DC Voltage Rating
450 VDC
Description
2in x 4.47in, 500 VAC, 450 VDC, 600 A, 100 kA AC/79 kA DC Interrupt Rating, GMG Body, Tin Plated Copper Blade Terminal, Bolted Mount, Very Fast Acting, High Speed, Current Limiting, Round, Form 101, Semiconductor Protection Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.