Zoro Homepage

Distribution Fuses

  • Mfr # A6Y60-1

  • Zoro # G316552641


product price: $132.99
/ea
Free Shipping & Returns

Key Features

DC Voltage Rating
500 VDC
Interrupt Rating
200 kA (AC), 100 kA (DC)
Current Rating
60 A
Diameter
1-1/16 in
AC Voltage Rating
600 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6Y60-1
Zoro #
G316552641
UPC #
78200190301
Country of Origin
Mexico

Dimensions

Diameter
1-1/16 in
Length
5-1/2 in

Details

DC Voltage Rating
500 VDC
Interrupt Rating
200 kA (AC), 100 kA (DC)
Current Rating
60 A
AC Voltage Rating
600 VAC
Series
A6Y
Standards
UL
Type
Type 1

Description

1-1/16in x 5-1/2in, 600 VAC, 500 VDC, 60 A, 200 kA AC/100 kA DC Interrupt, GMG Body, Ferrule Terminal, Clip Mount, Type 1, Welder Protector Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.