
Distribution Fuses
Mfr # ATQR6-1/4
Zoro # G316552467
product price: $70.69
/eaKey Features
AC Voltage Rating
600 VAC
Terminal Type
Ferrule
Speed
Time Delay
Type
Class CC Rejection
Characteristics
Time Delay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ATQR6-1/4
Zoro #
G316552467
UPC #
78200190661
Country of Origin
Mexico
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
AC Voltage Rating
600 VAC
Terminal Type
Ferrule
Speed
Time Delay
Type
Class CC Rejection
Characteristics
Time Delay
Body Material
GMG
Current Rating
6-1/4 A
DC Voltage Rating
300 VDC
Series
ATQR
Interrupt Rating
200 kA (AC), 100 kA (DC)
Standards
UL 248/248-4, CSA C22.2
Amps
6.25A
Description
0.41in x 1.5in, 600 VAC, 300 VDC, 6-1/4 A, 200 kA/100 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class CC, Time Delay, Control Transformer Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.