
Distribution Fuses
Mfr # RF200
Zoro # G616552136
product price: $150.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
250 VAC
Characteristics
Fast Acting
Terminal Type
Blade
Body Material
FWGE
Series
RF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RF200
Zoro #
G616552136
UPC #
6893872047
Country of Origin
Mexico
Dimensions
Diameter
1-9/16 in
Length
7-1/8 in
Details
AC Voltage Rating
250 VAC
Characteristics
Fast Acting
Terminal Type
Blade
Body Material
FWGE
Series
RF
Amps
200 A
Speed
Fast-Acting
Type
Class H
Body Style
Blade
Current Rating
200 A
Interrupt Rating
10 kA
Standards
UL 248-7, CSA C22.2
Description
1.56in x 7.13in, 250 VAC 50/60 Hz, 200 A, 10 kA AC Interrupt, FWGE Body, Brass Blade Terminal, Clip Mount, Class H, Fast Acting, Renewable, Low Vage UL Power Fuse 1 per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.