Zoro Homepage

Distribution Fuses

  • Mfr # RL125

  • Zoro # G716552623


product price: $34.55
/ea

Key Features

Fuse Type
Class H
Body Style
Class H
Link Type
Renewable Fuse Link
Type
Renewable
Current Rating
125 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL125
Zoro #
G716552623
UPC #
6893873041
Country of Origin
Mexico

Dimensions

Length
3.35 in
Size
1-9/16 in. Dia x 7-1/8 in. L

Details

Fuse Type
Class H
Body Style
Class H
Link Type
Renewable Fuse Link
Type
Renewable
Current Rating
125 A
Standards
UL 248-7, CSA C22.2
Amps
125 A
Speed
Fast-Acting
Interrupt Rating
10 kA
AC Voltage Rating
250 VAC
Series
RL

Description

1-9/16in x 7-1/8in, 250 VAC 50/60 Hz, 125 A, 10 kA AC Interrupt Rating, Fast Acting, Rugged, Class H, Renewable Fuse Link

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.