Zoro Homepage

Distribution Fuses

  • Mfr # TR1-4/10R

  • Zoro # G116552414


product price: $22.99
/ea

Key Features

AC Voltage Rating
250 VAC
Speed
Time Delay
DC Voltage Rating
250 VDC
Current Rating
1-4/10 A
Amps
1.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR1-4/10R
Zoro #
G116552414
UPC #
78200174761
Country of Origin
Mexico

Dimensions

Diameter
9/16 in
Length
2 in

Details

AC Voltage Rating
250 VAC
Speed
Time Delay
DC Voltage Rating
250 VDC
Current Rating
1-4/10 A
Amps
1.4 A
Terminal Type
Ferrule
Type
Class RK5
Characteristics
Time Delay
Interrupt Rating
200 kA (AC), 20 kA (DC)
Body Material
PolyTube
Body Style
Ferrule
Fits Fuse Block Style
Rejection
Standards
UL 248-12, CSA C22.2
Series
TR-R

Description

0.56in x 2in, 250 VAC 50/60 Hz/250 VDC, 1-4/10 A, 200 kA AC/20 kA DC Interrupt, PolyTube Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK5, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse 10 per Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.