
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRM4
Zoro #
G916552331
UPC #
78200174341
Country of Origin
Mexico
Dimensions
Diameter
0.41 in
Length
1.5 in
Details
Body Style
Midget
Series
TRM
Amps
4 A
AC Voltage Rating
250 VAC
Terminal Type
Ferrule
Body Material
GMG
Interrupt Rating
10 kA (AC)
Standards
UL 248-14, CSA C22.2
Current Rating
4 A
Speed
Time Delay
Characteristics
12 Second Time Delay (200 Percent Rated Load)
Description
0.41in x 1.5in, 250 VAC, 4 A, 10 kA Interrupt, GMG Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Time Delay, Midget Fuse
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.